X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA3410LMSTN2 "Country Kitchen" Pull-Out Spray Kitchen Faucet

Item: RA3410LMSTN2
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 7-53/64"
Construction Brass
Spout Height 5-23/64"
Spout Reach 8-5/64"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved No