X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1676LMAPC2 "Country Kitchen" Two Handle Kitchen Faucet

Item: RA1676LMAPC2
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $533.00

Price: $443.99 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 11-39/64"
Construction Brass
Spout Height 7-9/32"
Spout Reach 7-31/64"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant