X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1667LMAPC2 "Country Kitchen" Single Hole Bar Faucet

Item: RA1667LMAPC2
Finish: Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11-3/4"
Construction Brass
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 2 Handle
Spout Height 8-5/8"
Spout Reach 5"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
Includes Metal Lever Handles