Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1635LMPN2 "Country Kitchen" Beverage Faucet

Item: RA1635LMPN2
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $297.00

Price: $247.40 (Pricing is for Polished Nickel)

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 10-19/64"
Construction Brass
Spout Height 7-3/8"
Spout Reach 4-11/16"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant