Rohl RA1459XMAPC2 "Country Kitchen" Two Handle Kitchen Faucet
| Item: | RA1459XMAPC2 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $537.29 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 9-17/32" |
| Construction | Brass |
| Spout Height | 6-21/32" |
| Spout Reach | 9" |
| Swivel Spout | Yes |
| Includes | Cross Handles |
| Side Spray Included | No |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Cermaic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Cross |
| Soap Dispenser Included | No |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


