Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Rohl
>
RA1459XAPC2
Rohl RA1459XAPC2 "Country Kitchen" Two Handle Kitchen Faucet
| Item: | RA1459XAPC2 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $537.29 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 9-17/32" |
| Construction | Brass |
| Spout Height | 6-21/32" |
| Spout Reach | 9" |
| Swivel Spout | Yes |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Cross |
| Features | • Metal Handles Included |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


