X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1458XWSPN2 "Country Kitchen" Two Handle Kitchen Faucet

Item: RA1458XWSPN2
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,075.00

Price: $895.48 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 9-1/4"
Construction Brass
Spout Height 6-5/8"
Spout Reach 8-55/64"
Swivel Spout Yes
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes
View Similar Products