Back to Search Results
Ferguson.com Home
>
Faucets
>
Two Handle Kitchen Faucets
> Rohl
>
RA1458XMWSTCB2
Rohl RA1458XMWSTCB2 "Country Kitchen" Two Handle Kitchen Faucet
| Item: | RA1458XMWSTCB2 |
| Finish: | Tuscan Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,223.68 (Pricing is for Tuscan Brass)
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 9-1/4" |
| Construction | Brass |
| Spout Height | 6-5/8" |
| Spout Reach | 8-55/64" |
| Swivel Spout | Yes |
| Includes | Cross Handles |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Cermaic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Cross |
| Shown With | Metal Lever Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


