Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RA1458LPWSAPC2 "Country Kitchen" Two Handle Kitchen Faucet

Item: RA1458LPWSAPC2
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 9-1/4"
Construction Brass
Spout Height 6-5/8"
Spout Reach 8-55/64"
Swivel Spout Yes
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes