X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1456XSTN2 "Country Kitchen" Wall Mount

Item: RA1456XSTN2
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $899.00

Price: $748.87 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 7"
Construction Brass
Spout Height 4-1/8"
Spout Reach 8-55/64"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes