X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1451XMSTN2 "Country Kitchen" Pot Filler Kitchen Faucet

Item: RA1451XMSTN2
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,244.00

Price: $1,036.25 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Construction Brass
Spout Reach 24-5/8"
Includes Four Prong Cross Handle
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Cermaic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant