Rohl RA1451XPN2 "Country Kitchen" Pot Filler Kitchen Faucet
| Item: | RA1451XPN2 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $776.36 (Pricing is for Polished Nickel)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Construction | Brass |
| Spout Reach | 24-5/8" |
| Includes | Five Spoke Handles |
| Side Spray Included | No |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Cermaic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Cross |
| Soap Dispenser Included | No |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


