Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RA1451LMSTN2 "Country Kitchen" Pot Filler Kitchen Faucet

Item: RA1451LMSTN2
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 1 Hole
Construction Brass
Spout Reach 24-5/8"
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved No