X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1435LMPN2 "Country Kitchen" Beverage Faucet

Item: RA1435LMPN2
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 9-5/16"
Construction Brass
Spout Height 7-5/16"
Spout Reach 6-13/64"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes