Rohl RA1435LMAPC2 "Country Kitchen" Water Filtration Kitchen Faucet
| Item: | RA1435LMAPC2 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $261.56 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 9-5/16" |
| Construction | Brass |
| Spout Height | 7-5/16" |
| Spout Reach | 6-13/64" |
| Swivel Spout | Yes |
| Includes | Mini Metal Lever |
| Side Spray Included | No |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Cermaic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | Mini Five Spoke Handle |
| Soap Dispenser Included | No |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


