Rohl RROT8STN "Country Bath" Paper Holder
| Item: | RROT8STN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $109.96 (Pricing is for Satin Nickel)
Details and Dimensions
| Overall Height | 6" |
| Extension From Wall | 2-1/2" |
| Mounting Hardware Included | Yes |
| Features | • Single Post |
| Product Specifications |
| Warranty |


