Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RROT7DSTN
Rohl RROT7DSTN "Country Bath" Robe Hook
| Item: | RROT7DSTN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.96 (Pricing is for Satin Nickel)
Details and Dimensions
| Overall Width | 5-5/32" |
| Overall Height | 2-3/4" |
| Bracket Diameter | 2-9/16" |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Features | • Double Robe Hook |
| Warranty |


