X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RROT7TCB "Country Bath" Robe Hook

Item: RROT7TCB
Finish: Tuscan Brass
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Overall Height 3-1/2"
Bracket Diameter 2-1/2"
Extension From Wall 4"
Mounting Hardware Included Yes
Features Coordinates with Lago d'Orta
Single Robe Hook