Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RROT7PN
Rohl RROT7PN "Country Bath" Robe Hook
| Item: | RROT7PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $82.47 (Pricing is for Polished Nickel)
Details and Dimensions
| Overall Height | 3-1/2" |
| Bracket Diameter | 2-1/2" |
| Extension From Wall | 4" |
| Mounting Hardware Included | Yes |
| Features | • Single Robe Hook |
| Warranty |


