Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RROT4STN
Rohl RROT4STN "Country Bath" Towel Ring
| Item: | RROT4STN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $109.96 (Pricing is for Satin Nickel)
Details and Dimensions
| Overall Width | 6-1/4" |
| Construction | Solid Metal Die Cast |
| Bracket Diameter | 2-1/2" |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Warranty |


