X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RROT4APC "Country Bath" Towel Ring

Item: RROT4APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Overall Width 6-1/4"
Construction Solid Metal Die Cast
Bracket Diameter 2-1/2"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Features Coordinates with Lago d'Orta