X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RROT2030APC "Country Bath" Towel Bar

Item: RROT2030APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 30"
Overall Height 5"
Construction Solid Metal Die Cast
Bar Diameter 0-5/8"
Extension From Wall 7-1/8"
Mounting Hardware Included Yes