Rohl RROT2024TCB "Country Bath" Towel Bar
| Item: | RROT2024TCB |
| Finish: | Tuscan Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $376.52 (Pricing is for Tuscan Brass)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Height | 5" |
| Construction | Solid Metal Die Cast |
| Bar Diameter | 0-5/8" |
| Extension From Wall | 7-1/8" |
| Mounting Hardware Included | Yes |
| Warranty |


