X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RROT2024PN "Country Bath" Towel Bar

Item: RROT2024PN
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Height 5"
Construction Solid Metal Die Cast
Bar Diameter 0-5/8"
Extension From Wall 7-1/8"
Mounting Hardware Included Yes