X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RROT2024APC "Country Bath" Towel Bar

Item: RROT2024APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $405.00

Price: $337.37 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Height 5"
Construction Solid Metal Die Cast
Bar Diameter 0-5/8"
Extension From Wall 7-1/8"
Mounting Hardware Included Yes