Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RROT19TCB "Country Bath" Paper Holder

Finish: Tuscan Brass
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Height 6"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Material Solid Metal Die Cast
Features Accomodates Oversised Toilet Paper Rolls