X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RROT19STN "Country Bath" Paper Holder

Item: RROT19STN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Material Solid Metal Die Cast
Features Accomodates Oversised Toilet Paper Rolls