Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RROT19PN
Rohl RROT19PN "Country Bath" Paper Holder
| Item: | RROT19PN |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.29 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 6" |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Material | Solid Metal Die Cast |
| Features | • Accomodates Oversised Toilet Paper Rolls |
| Warranty |


