Rohl RROT18TCB "Country Bath" Paper Holder
| Item: | RROT18TCB |
| Finish: | Tuscan Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $184.09 (Pricing is for Tuscan Brass)
Details and Dimensions
| Overall Width | 7" |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Features | • Double Post |
| Product Specifications |
| Warranty |


