X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RROT18APC "Country Bath" Paper Holder

Item: RROT18APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Overall Width 7"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Features Double Post