X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RROT130TCB "Country Bath" Towel Bar

Item: RROT130TCB
Finish: Tuscan Brass
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Construction Solid Metal Die Cast
Bar Diameter 0-5/8"
Bracket Diameter 2-1/2"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Features Coordinates with Lago d'Orta