X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RROT124PN "Country Bath" Towel Bar

Item: RROT124PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Construction Solid Metal Die Cast
Bar Diameter 0-5/8"
Bracket Diameter 2-1/2"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Features Coordinates with Lago d'Orta