Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RROT118PN
Rohl RROT118PN "Country Bath" Towel Bar
| Item: | RROT118PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.11 (Pricing is for Polished Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Construction | Solid Metal Die Cast |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-1/2" |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Warranty |


