Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RROT10TCB "Country Bath" Vanity Shelf

Finish: Tuscan Brass
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Overall Width 23-1/2"
Overall Height 3"
Construction Solid Metal Die Cast
Extension From Wall 11"
Shelf Type Hotel Shelf And Bar
Mounting Hardware Included Yes
Features Coordinates with Lago d'Orta