Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RROT10PN
Rohl RROT10PN "Country Bath" Vanity Shelf
| Item: | RROT10PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $349.86 (Pricing is for Polished Nickel)
Details and Dimensions
| Overall Width | 23-1/2" |
| Overall Height | 3" |
| Construction | Solid Metal Die Cast |
| Extension From Wall | 11" |
| Shelf Type | Hotel Shelf And Bar |
| Mounting Hardware Included | Yes |
| Warranty |


