Rohl RROT10APC "Country Bath" Vanity Shelf
| Item: | RROT10APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $349.86 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 23-1/2" |
| Overall Height | 3" |
| Construction | Solid Metal Die Cast |
| Extension From Wall | 11" |
| Shelf Type | Hotel Shelf And Bar |
| Mounting Hardware Included | Yes |
| Warranty |


