Rohl RC5504APC "Country Bath" Shower Head
| Item: | RC5504APC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.80 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Width | 3" |
| Height | 3-7/8" |
| Depth | 9-4/9" |
| Connection Size | "1/2"" female NPT inlet" |
| Spray Face Height | 1-1/3" |
| Spray Face Diameter | 3" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | classic spray |
| Shower Arm Included | Yes |
| Flow Rate (GPM) | 2.0 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | Yes |
| Includes | single function shower head with shower arm and flange |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


