Rohl RRMV1 Tub & Shower Rough In Valve
| Item: | RRMV1 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $151.61
Details and Dimensions
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Features | • Hi-Flow Pressure Balance Concealed Bath Mixer Without Diverter |
| Flow Rate (GPM) | 7.2-9 |
| Includes | 1/2” male x 1/2” male service stops |
| Product Specifications |
| Warranty |


