Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RMS3018WH "Shaws" Apron Front / Specialty Kitchen Sink

Item: RMS3018WH
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 30"
Width 18"
Depth 11-3/16"
Overall Size 30 x 18 x 11-3/16
Bowl Length 27-5/8"
Bowl Width 15-5/8"
Bowl Depth 10"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay
Sink Construction Fireclays