X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCIS12APC "Cisal" Vanity Shelf

Item: RCIS12APC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $177.00

Price: $147.44 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 17-3/4"
Mounting Width 8"
Extension From Wall 4-1/2"
Shelf Type "18"" Glass Shelf"
Glass Thickness 0-1/4
Mounting Hardware Included Yes