X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCIS118APC "Cisal" Towel Bar

Item: RCIS118APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Construction Solid Metal Die Cast
Extension From Wall 3"
Mounting Hardware Included Yes
Features Complements:Cisal Bath, Verona, and Allesandria