Rohl RRC4019WH "Shaws" Apron Front / Specialty Kitchen Sink

Item: RRC4019WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $2,939.66 (Pricing is for White)



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 2
Length 39-1/2"
Width 18-1/2"
Depth 10"
Overall Size 39-1/2'' x 18-1/2'' x 10''
Bowl Length 23-7/8"
Bowl Width 15-5/8"
Bowl Depth 10"
Second Bowl Length 12"
Second Bowl Width 15-5/8"
Second Bowl Depth 10"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay
Features • Sink Can Be Undermount or Self Rimming