X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RRC3918WH "Shaws" Apron Front / Specialty Kitchen Sink

Item: RRC3918WH
Finish: White
Online Availability: Please call for availability.

List Price: $3,315.00

Price: $2,761.40 (Pricing is for White)



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 2
Length 39-1/2"
Width 18-1/2"
Depth 9"
Overall Size 39-1/2 x 18-1/2 x 9
Bowl Length 17-5/8"
Bowl Width 15-5/8"
Bowl Depth 7"
Second Bowl Length 17-5/8"
Second Bowl Width 15-5/8"
Second Bowl Depth 7"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay
Weight 175 lbs
Features Fluted Apron Sink