X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRC3719WH "Shaws" Apron Front / Specialty Kitchen Sink

Item: RRC3719WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 2
Length 36-5/8"
Width 18-1/2"
Depth 10-1/2"
Overall Size 36-5/8'' x 18-1/2'' x 10-1/2''
Bowl Length 16-1/8"
Bowl Width 15-5/8"
Bowl Depth 9"
Second Bowl Length 16-1/8"
Second Bowl Width 15-5/8"
Second Bowl Depth 9"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay
Sink Construction Fireclays