Rohl RBI00701TCB "Cisal Classic Bath" Shower Head
| Item: | RBI00701TCB |
| Finish: | Tuscan Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $639.74 (Pricing is for Tuscan Brass)
Details and Dimensions
| Shower Head Type | Rain Head |
| Width | 6" |
| Height | 2" |
| Connection Size | "1/2"" female inlet w/swivel connection" |
| Spray Face Diameter | 6" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | classic spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | No |
| Includes | Retro jet shower head |
| Eco-Friendly | Cal Green Compliant |
| Features | • flexible spray nozzles allow for easy removal of hard water build-up |
| Warranty |


