X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RBI00701PN "Cisal Classic Bath" Shower Head

Item: RBI00701PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Width 6"
Height 2"
Connection Size "1/2"" female inlet w/swivel connection"
Spray Face Diameter 6"
Number Of Spray Head Functions 1
Spray Functions classic spray
Shower Arm Included No
Flow Rate (GPM) 2.0
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included No
Includes Retro jet shower head
Eco-Friendly Cal Green Compliant
CEC Approved Yes
Features flexible spray nozzles allow for easy removal of hard water build-up