X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RBI00059PN "Perrin & Rowe" Shower Head

Item: RBI00059PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 3-5/8"
Height 5"
Connection Size "1/2"" female swivel connection"
Spray Face Diameter 3-5/8"
Construction Brass
Number Of Spray Head Functions 8
Spray Functions 8 Adjustable spray nozzles that produce everything from a high pressure spray to a soft cascading stream
Shower Arm Included No
Flow Rate (GPM) 2.0
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included No
Includes 8- jet Adjustable shower head
Eco-Friendly Cal Green Compliant
CEC Approved Yes