X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RBI00042PN "Cisal Classic Bath" Shower Head

Item: RBI00042PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $205.00

Price: $170.77 (Pricing is for Polished Nickel)



Details and Dimensions

Shower Head Type Multi Function
Width 2-1/2"
Height 3-7/8"
Connection Size "1/2"" female inlet w/swivel connection"
Spray Face Diameter 2-1/2"
Construction Brass
Number Of Spray Head Functions 6
Spray Functions 6 Adjustable spray nozzles that produce everything from a high pressure spray to a soft cascading stream
Shower Arm Included No
Flow Rate (GPM) 2.0
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included No
Includes 6- jet Adjustable shower head
Eco-Friendly Cal Green Compliant
CEC Approved Yes