Rohl RBI00042APC "Cisal Classic Bath" Shower Head
| Item: | RBI00042APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.29 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Width | 2-1/2" |
| Height | 3-7/8" |
| Connection Size | "1/2"" female inlet w/swivel connection" |
| Spray Face Diameter | 2-1/2" |
| Construction | Brass |
| Number Of Spray Head Functions | 6 |
| Spray Functions | 6 Adjustable spray nozzles that produce everything from a high pressure spray to a soft cascading stream |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | No |
| Includes | 6- jet Adjustable shower head |
| Eco-Friendly | Cal Green Compliant |
| Warranty |


