Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RAKIT49171LCPN
Rohl RAKIT49171LCPN "Country Bath" Two Handle Shower Faucet
| Item: | RAKIT49171LCPN |
| Finish: | Polished Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,958.82
Details and Dimensions
| Faucet Configuration | Diverter With Handshower |
| Rough In Valve Included | Yes |
| Shower Head Diameter | 8-3/16" |
| Shower Head Height | 5" |
| Shower Arm Length | 17" |
| Shower Head Type | Rain Head |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain |
| Number Of Handles | 2 Handle |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Construction | Brass |
| Connection Size | 3/4'' Female NPT |
| Includes | Exposed Thermostatic Valve, Shower Head, Hand Shower, Riser Diverter, Hose, Swarovski Crystal Lever Handles |
| Width | 9-13/16" |
| Warranty |


